Zoro Homepage

Universal wall mount

  • Mfr # VBWMK003

  • Zoro # G512494318


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
25.6 in
Width
49.6 in
Tilting Angle (Deg.)
15°
For Use With
ViewSonic Displays: IFP8650-S, IFP6550-S, IFP6550-2-S, IFP7550-2-S, IFP8650-2-S, IFP5550-S, IFP7550-S, IFP105S, CDE8630 , CDE9830 , CDE6530 , CDE7530
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBWMK003
Zoro #
G512494318
UPC #
766907021608
Country of Origin
China

Dimensions

Height
25.6 in
Width
49.6 in
Depth
1.8 in
Max. Screen Size Supported
105 in
Min. Screen Size Supported
55 in

Details

Item
Wall Mount
Color
Black
Tilting Angle (Deg.)
15°
For Use With
ViewSonic Displays: IFP8650-S, IFP6550-S, IFP6550-2-S, IFP7550-2-S, IFP8650-2-S, IFP5550-S, IFP7550-S, IFP105S, CDE8630 , CDE9830 , CDE6530 , CDE7530
Load Capacity
330 lb
Mounting
Wall; Universal
Includes
Installation Guide, Mounting Hardware
Features
Extendable
VESA Mount Compatible
Yes
Application
Presentation
Mount Profile
Fixed
Mounting Pattern
1000 x 600, 200 x 200, 1000 x 400
Device Supported
TV, Interactive Display, Display, Flat Panel Display
Mount Pattern
Universal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.