Zoro Homepage

, USB TYPE-C ACTIVE OPTICAL CABLE, 10M (32.8 FEET) CABLE LEN

  • Mfr # MCB-RS-C10

  • Zoro # G721705168


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Compatibility
ViewSonic - TRS10, TRS10-UB, MPC310-W31-TU, MRC1010-TN
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector Gender on Second End
Male
Cable Type
Fiber Optic
End 1 Connection Type
USB 3.2 (Gen 1) Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCB-RS-C10
Zoro #
G721705168
UPC #
766907028805
Country of Origin
China

Details

Compatibility
ViewSonic - TRS10, TRS10-UB, MPC310-W31-TU, MRC1010-TN
Item
Audio/Video/Data Transfer Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector Gender on Second End
Male
Cable Type
Fiber Optic
End 1 Connection Type
USB 3.2 (Gen 1) Type C
Jacket Type
Plenum
Features
Durable, AOC Technology, Flexible, Power Delivery 3.0
Connector Material
Zinc Alloy
Connector on Second End Details
1 x USB 3.2 (GEN1) Type C - Male
Connector on First End Details
1 x USB 3.2 (GEN1) Type C - Male
Connector Gender on First End
Male
End 2 Connection Type
USB 3.2 (Gen 1) Type C
Data Transfer Speed
5-Gbit/s
Cable Characteristic
Extension Cable
Device Supported
Camera, Microphone, Video Conferencing System, Audio/Video Device, Display
Product Material
PVC

Description

GTH WITH 30W PD, VIDEO AND DATA ON A SINGLE CABLE FOR TEAMJOIN TRS10

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.