
USB WI-FI MODULE FOR IFP50-3, IFP50-4, IFP50-5, IFP52, IFP62 AND CDE30 SERIES, 8
Mfr # VB-WIFI-005
Zoro # G015920710
product price:Â $144.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
ISM Band
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Width
3.9 in
Height
0.4 in
UNII Band
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VB-WIFI-005
Zoro #
G015920710
UPC #
766907017854
Country of Origin
China
Dimensions
Width
3.9 in
Height
0.4 in
Details
ISM Band
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Item
Wi-Fi/Bluetooth Combo Adapter
UNII Band
Yes
Wi-Fi Generation
Wi-Fi 6
UNII Maximum Frequency
5 GHz
Network Band
Dual Band
ISM Maximum Frequency
2.40 GHz
Device Supported
Interactive Display
Bluetooth Standard
Bluetooth 5.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.