
VB-CAM-201, ALL-IN-ONE 4K CAMERA MOUNT
Mfr # VB-WMK-002
Zoro # G114903362
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Application
Meeting Room
Device Supported
Video Conferencing Camera, Webcam, Collaboration Display
VESA Mount Compatible
Yes
Compatibility
ViewSonic Displays: IFP62 Series I, FP52-1A/1B/1C, CDE4320, CDE5520, CDE6520, CDE7520, CDE8620
Overall Width
4.88
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VB-WMK-002
Zoro #
G114903362
UPC #
766907015102
Country of Origin
China
Dimensions
Overall Width
4.88
Overall Depth
22.20"
Details
Item
Mounting Bracket
Application
Meeting Room
Device Supported
Video Conferencing Camera, Webcam, Collaboration Display
VESA Mount Compatible
Yes
Compatibility
ViewSonic Displays: IFP62 Series I, FP52-1A/1B/1C, CDE4320, CDE5520, CDE6520, CDE7520, CDE8620
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.