Zoro Homepage

VB TOUCH DISPLAY ID2455 FOR EDU - 23.8IN 16:9 REVERSE TYPE LCD TOUCH MONITOR, 19

  • Mfr # ID2455

  • Zoro # G616314413


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Depth with Stand
11.30"
Brightness
250 Nit
Viewable Screen Size
23.8"
Number of Simultaneous Touchpoints
10
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID2455
Zoro #
G616314413
UPC #
766907010640
Country of Origin
China

Dimensions

Depth with Stand
11.30"
Viewable Screen Size
23.8"
Width with Stand
21.20"
Width
21.2"
Height with Stand
16.80"
Height
12.6"
Depth
2"
Screen Size Class
24"

Details

Brightness
250 Nit
Number of Simultaneous Touchpoints
10
Environmentally Friendly
Yes
Backlight Technology
LED
Stand Adjustments
Tilt
Response Time
6 ms
HDMI Inputs
1
Product Type
LCD Touchscreen Monitor
Vertical Viewing Angle
178°
Panel Technology
In-plane Switching (IPS) Technology
Max. Resolution
1920 x 1080
Vertical Frequency
50 Hz to 75 Hz
Response Time Details
6 ms GTG (OD)
Number of USB Ports
4
Touchscreen Technology
Projected Capacitive
Speakers
Yes
VESA Mount Standard
100 x 100
USB
Yes
Number of USB Type-C 3.2 Gen 1 Ports
1
USB Type-C
Yes
Package Contents
ViewBoard Touch Display, Power cable, DP cable, USB 3.2 cable, Passive touch pen, Passive touch pen head, Quick start guide
Multi-touch Screen
Yes
Number of DisplayPorts
1
Mount Type
Arm-mountable, Wall Mountable, Desk Mountable
Aspect Ratio
16:9
Native Contrast Ratio
1,000:1
Built-in Devices
USB Hub
HDMI
Yes
Native Resolution
1920 x 1080
VESA Mount Compatible
Yes
Dynamic Contrast Ratio
50,000,000:1
Screen Mode
Full HD
Horizontal Viewing Angle
178°
Energy Star
Yes
DisplayPort
Yes
Operating Power Consumption
23.60 W
Horizontal Frequency
15 kHz to 82 kHz
Features
Screen Mirroring, Eco Mode, Anti-glare, Ergonomic Design, 3H Surface Hardness, On-screen Display (OSD), Digital Daisy Chain, Plug & Play, Cable Lock Slot

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.