VB Touch Display with MPP 2.0 Active Pen - 23.8in 16:9 LCD Touch Monitor, 1920 x 1080 Resolu (Discontinued)
- Mfr # ID2456
- Zoro # G921696860
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ID2456
Zoro #
G921696860
UPC #
766907015065
Country of Origin
China
Dimensions
Height
13.1"
Width
21.4"
Viewable Screen Size
23.8"
Depth
1.7"
Screen Size Class
24"
Details
Number of USB Ports
1
Response Time
5 ms
Product Type
LCD Touchscreen Monitor
Screen Mode
Full HD
Features
Screen Mirroring, Plug & Play, Eco Mode, Ergonomic Design
USB Type-C
Yes
Standard Refresh Rate
60 Hz
Aspect Ratio
16:9
Energy Star
Yes
Max. Resolution
1920 x 1080
Native Resolution
1920 x 1080
Total Number of USB Type-C Ports
1
Screen Surface
Anti-glare
USB
Yes
HDMI
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.