Zoro Homepage

VIEWBOARD IFP6552-1C BUNDLE

  • Mfr # IFP6552-1C-C1

  • Zoro # G315576822


product price: $3,301.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
65 in
Width
58.6 in
Speakers
Yes
Aspect Ratio
16:9
Depth
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP6552-1C-C1
Zoro #
G315576822
UPC #
-
Country of Origin
China

Dimensions

Screen Size
65 in
Width
58.6 in
Depth
4.7 in
Height
37.3 in

Details

Item
Collaboration Display
Speakers
Yes
Aspect Ratio
16:9
Serial
Yes
Number of USB Ports
9
Includes
VB-WIFI-001 WiFi and Bluetooth adapter, NMP760 Chromebox, WMK-047 wall mount, Power cord, Remote control with AAA battery, Touch USB cable, (2) Touch pens, Quick Start Guide + Compliance statement, RS232 adapter, (5) Clamps, Camera Plate, (8) Screws, HDMI cable, Type-C cable, Eraser
Audio Line Out
Yes
Ethernet Technology
Gigabit Ethernet
Audio Line In
Yes
Bluetooth
Yes
Horizontal Viewing Angle
178°
Ethernet
Yes
Screen Mode
4K UHD
VGA
Yes
Power Consumption
170.30 W
Network (RJ-45)
Yes
Processor Core
Quad-core (4 Core)
Number of VGA Ports
1
Number of Network (RJ-45) Ports
2
RMS Output Power
45 W
DisplayPort
Yes
USB
Yes
Standard Memory
4 GB
Flash Memory Capacity
32 GB
Contrast Ratio
1,200:1
Display Screen Type
LCD
Multi-touch Screen
Yes
HDMI
Yes
Number of HDMI Outputs
1
Touchscreen Technology
Infrared (IrDA)
Tempered Glass
Yes
Backlight Technology
LED
Number of USB 3.0 Ports
3
Number of HDMI Inputs
4
Bluetooth Standard
Bluetooth 5.0
Green Environmental Attribute
ENERGY STAR 7.0; Environmentally Friendly
Touchscreen
Yes
Display Orientation
Landscape
VESA Mount Standard
600 x 400
Scan Format
2160p
Processor Speed
1.80 GHz
Brightness
350 Nit
Vertical Viewing Angle
178°
Number of Touch Points
33
Processor Type
Cortex A73
Wireless LAN
Yes
Number of USB 3.1 Ports
1
Operating System
Android 9.0 Pie
Screen Resolution
3840 x 2160
VESA Mount Compatible
Yes
Number of Speakers
3
Wireless LAN Standard
IEEE 802.11 a/b/g/n/ac/ax
Response Time
8 ms
Input Voltage
230V AC, 120V AC
Number of USB 2.0 Ports
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.