Zoro Homepage

VIEWBOARD IFP7552-1C BUNDLE

  • Mfr # IFP7552-1C-C1

  • Zoro # G815576834


product price: $4,454.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
75 in
Width
67.3 in
Speakers
Yes
Aspect Ratio
16:9
Height
42.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP7552-1C-C1
Zoro #
G815576834
UPC #
-
Country of Origin
China

Dimensions

Screen Size
75 in
Width
67.3 in
Height
42.2 in
Depth
4.7 in

Details

Item
Collaboration Display
Speakers
Yes
Aspect Ratio
16:9
Brightness
350 Nit
Standard Memory
4 GB
Ethernet
Yes
VESA Mount Compatible
Yes
Processor Core
Quad-core (4 Core)
VGA
Yes
Audio Line In
Yes
Touchscreen
Yes
Horizontal Viewing Angle
178°
Bluetooth Standard
Bluetooth 5.0
Multi-touch Screen
Yes
Processor Type
Cortex A73
RMS Output Power
45 W
VESA Mount Standard
800 x 400
HDMI
Yes
Scan Format
2160p
Includes
VB-WIFI-001 WiFi and Bluetooth adapter, NMP760 Chromebox, WMK-047 wall mount, Power cord, Remote control with AAA battery, Touch USB cable, (2) Touch pens, Quick Start Guide + Compliance statement, RS232 adapter, (5) Clamps, Camera Plate, (8) Screws, HDMI cable, Type-C cable, Eraser
Screen Resolution
3840 x 2160
Ethernet Technology
Gigabit Ethernet
Processor Speed
1.80 GHz
Response Time
8 ms
Number of USB 3.1 Ports
1
Wireless LAN
Yes
Number of Speakers
3
Touchscreen Technology
Infrared (IrDA)
USB
Yes
Network (RJ-45)
Yes
Display Screen Type
LCD
Vertical Viewing Angle
178°
DisplayPort
Yes
Number of USB Ports
9
Backlight Technology
LED
Audio Line Out
Yes
Operating System
Android 9.0 Pie
Number of HDMI Inputs
4
Number of Touch Points
20
Green Environmental Attribute
ENERGY STAR 7.0; Environmentally Friendly
Number of USB 3.0 Ports
3
Screen Mode
4K UHD
Number of HDMI Outputs
1
Contrast Ratio
1,200:1
Tempered Glass
Yes
Bluetooth
Yes
Power Consumption
233.50 W
Number of USB 2.0 Ports
2
Number of Network (RJ-45) Ports
2
Flash Memory Capacity
32 GB
Display Orientation
Landscape
Input Voltage
230V AC, 120V AC
Number of VGA Ports
1
Serial
Yes
Wireless LAN Standard
IEEE 802.11 a/b/g/n/ac/ax

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.