Zoro Homepage

ViewBoard OPS i7 slot in PC

  • Mfr # VPC27-W55-O2

  • Zoro # G611768822


product price: $2,240.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN Standard
IEEE 802.11ax
Processor Core
Octa-core (8 Core)
Total Solid State Drive Capacity
512 GB
Wireless LAN
Yes
Processor Model
i7-10700T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPC27-W55-O2
Zoro #
G611768822
UPC #
-
Country of Origin
China

Details

Item
Single Board Computer
Wireless LAN Standard
IEEE 802.11ax
Processor Core
Octa-core (8 Core)
Total Solid State Drive Capacity
512 GB
Wireless LAN
Yes
Processor Model
i7-10700T
Standard Memory
16 GB
DisplayPort
Yes
Input Voltage
230 V AC, 120 V AC
Processor Type
Core i7
Power
65 W
VGA
Yes
Ethernet Technology
Gigabit Ethernet
Number of USB 3.0 Ports
1
Includes
Quick start guide
Number of USB 2.0 Ports
2
Network (RJ-45)
Yes
Bluetooth Standard
Bluetooth 5.0
Application
Digital Signage
Bluetooth
Yes
Number of USB Ports
4
HDMI
Yes
Memory Technology
DDR4 SDRAM
Processor Manufacturer
Intel
Processor Speed
2 GHz
Operating System
Windows 10 Pro
Chipset Manufacturer
Intel

Description

ViewBoard OPS i7 slot in PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.