Zoro Homepage
This item is Discontinued.
Viewsonic Viewsonic 20In Slim Bezel Lcdmonitor VG2028WM

Viewsonic 20In Slim Bezel Lcdmonitor (Discontinued)

  • Mfr # VG2028WM
  • Zoro # G5771231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2028WM
Zoro #
G5771231
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
20"
Height
11.3"
Width
18.9"
Depth
2.4"

Details

Speakers
Yes
Item
Monitor
Contrast Ratio
1,000:1
Color
Black
Number of Speakers
2
Product Type
LCD Monitor
Brightness
250 Nit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.