Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ViewSonic EP1052T-L Digital Signage Display - EP1052T-L Digital Signage Display

  • Mfr # EP1052T-L

  • Zoro # G314883242


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Screen Size
10.1 in
Max. Resolution
1280 x 800
Width
10.3"
Depth
1.1"
Display Type
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP1052T-L
Zoro #
G314883242
UPC #
766907020168
Country of Origin
China

Dimensions

Screen Size
10.1 in
Width
10.3"
Depth
1.1"
Height
7.1"
Viewable Screen Size
10.10"

Details

Max. Resolution
1280 x 800
Display Type
LCD
Item
Digital Signage Display
Brightness
350 Nit
Ethernet
Yes
Backlight Technology
LED
Number of Screens
1
Standard Memory
2 GB
Processor Type
Cortex A53
Number of USB 2.0 Ports
1
Panel Technology
In-plane Switching (IPS) Technology
Features
Multi-touch Screen
Operating System
Android 9.0 Pie
Mounting
Wall, Flush
Processor Core
Octa-core (8 Core)
Number of Simultaneous Touchpoints
10
Green Environmental Attribute
Environmentally Friendly
VESA Mount Standard
75 x 75
Includes
Quick Start Guide, Flush Wall Mount Bracket, Glass Mount 3M Tape, Mounting Sheet, Cover Sheet, Screws
Wireless LAN
Yes
Operation Hours
16 Hours/ 7 Days
Processor Manufacturer
ARM
Touchscreen
Yes
USB
Yes
Input Voltage
120 V AC, 12 V DC, 230 V AC
Multi-touch Screen
Yes
Display Resolution
1280 x 800
Environmentally Friendly
Yes
Package Contents
Digital Signage Display, Quick Start Guide, Flush Wall Mount Bracket, Glass Mount 3M Tape, Mounting Sheet, Cover Sheet, Screws
Mount Type
Flush Mount, Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.