ViewSonic Monitor Stand - Monitor Stand

  • Mfr # VB-STND-006

  • Zoro # G114914665


product price: $136.65
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
12 in
Width
18 in
Height
26.8 in
VESA Mount Standard
400 x 400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-STND-006
Zoro #
G114914665
UPC #
766907012606
Country of Origin
China

Dimensions

Length
12 in
Width
18 in
Height
26.8 in

Details

Color
Black
VESA Mount Standard
400 x 400
Features
Swivel, Tilt, Flexible
Application
Whiteboard, Interactive Display
Max. Load Capacity
60 lb
Mounting
Tabletop
Item
Monitor Stand

Description

VIEWSONIC VB-STND-006 UNIVERSAL TABLETOP STAND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.