Zoro Homepage

ViewSonic PJ-IWBADP-003 Mounting Plate for Projector

  • Mfr # PJ-IWBADP-003

  • Zoro # G014909563


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Projector
Compatibility
Viewsonic SMART Projectors: UF55 UF55w UF65 UF65w
Width
10.95 in
Length
0.79 in
Height
7.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ-IWBADP-003
Zoro #
G014909563
UPC #
766907928211
Country of Origin
China

Dimensions

Width
10.95 in
Length
0.79 in
Height
7.17 in

Details

Device Supported
Projector
Item
Mounting Plate
Compatibility
Viewsonic SMART Projectors: UF55 UF55w UF65 UF65w

Description

VIEWSONIC ADAPTER PLATE FOR MOUNTING PJD5353LS, PJD5553LWS, PJD6352LS, PJD6552LW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.