
ViewSonic VB-MIC-201 Wired Microphone - 32.81 ft - Omni-directional - USB
Mfr # VB-MIC-201
Zoro # G614878290
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Cable Length
32.81 ft
Includes
10-meter micro USB to USB-A cable, Quick start guide
Height
0.8 in
Width
3.9 in
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VB-MIC-201
Zoro #
G614878290
UPC #
766907021622
Country of Origin
China
Dimensions
Cable Length
32.81 ft
Height
0.8 in
Width
3.9 in
Details
Includes
10-meter micro USB to USB-A cable, Quick start guide
Green Environmental Attribute
Environmentally Friendly
Polar Pattern
Omni-directional
Features
Noise Canceling
Microphone Controls
Mute
Item
Microphone
Host Interface
USB
Connectivity Technology
Wired
Application
Camera
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.