
ViewSonic Wall Signage Kit
Mfr # IFP7552-E1
Zoro # G911768775
product price: $5,857.99
/ea
Free Shipping & Returns
Key Features
Height
67.7 in
Width
42.1 in
Length
4.7 in
Includes
(1) 75" ViewBoard IFP7552 4K interactive flat panel, (1) LB-WIFI-001 wireless AC adapter, (1) WMK-047-2 wall mount, (2) Stylus pen, Power cable, HDMI cable, USB cable, AV cable, Remote control, Batteries, Camera plate, 8 x M8 screw, Quick Start Guide
Green Environmental Attribute
Energy Star; Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IFP7552-E1
Zoro #
G911768775
UPC #
-
Country of Origin
China
Dimensions
Height
67.7 in
Width
42.1 in
Length
4.7 in
Details
Item
Wall Signage Kit
Includes
(1) 75" ViewBoard IFP7552 4K interactive flat panel, (1) LB-WIFI-001 wireless AC adapter, (1) WMK-047-2 wall mount, (2) Stylus pen, Power cable, HDMI cable, USB cable, AV cable, Remote control, Batteries, Camera plate, 8 x M8 screw, Quick Start Guide
Green Environmental Attribute
Energy Star; Environmentally Friendly
Description
4K Ultra HD Interact Flat BUN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.