Zoro Homepage

ViewSonic Wall Signage Kit

  • Mfr # IFP7552E1

  • Zoro # G111768827


product price: $5,857.99
/ea
Free Shipping & Returns

Key Features

Height
67.7 in
Width
42.1 in
Length
4.7 in
Green Environmental Attribute
Energy Star; Environmentally Friendly
Includes
(1) 75" ViewBoard IFP7552 4K interactive flat panel, (1) LB-WIFI-001 wireless AC adapter, (1) WMK-047-2 wall mount, (2) Stylus pen, Power cable, HDMI cable, USB cable, AV cable, Remote control, Batteries, Camera plate, 8 x M8 screw, Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP7552E1
Zoro #
G111768827
UPC #
-
Country of Origin
China

Dimensions

Height
67.7 in
Width
42.1 in
Length
4.7 in

Details

Item
Wall Signage Kit
Green Environmental Attribute
Energy Star; Environmentally Friendly
Includes
(1) 75" ViewBoard IFP7552 4K interactive flat panel, (1) LB-WIFI-001 wireless AC adapter, (1) WMK-047-2 wall mount, (2) Stylus pen, Power cable, HDMI cable, USB cable, AV cable, Remote control, Batteries, Camera plate, 8 x M8 screw, Quick Start Guide

Description

4K Ultra HD Interact Flat BUN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.