Shop VIEWSONIC

(VP1656) Monitors

  • Mfr # VP1656
  • Zoro # G814790125

product price: 
$
302.99
/ea
Free Shipping & Returns

Key Features

Screen Size
16 in
Max. Resolution
1920 x 1200
Speakers
Yes
Screen Refresh Rate
75 Hz
Features
sRGB, On-screen Display (OSD), Hardware Calibration, Anti-glare, Ergonomic Design
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VP1656
Zoro #
G814790125
UPC #
766907025460
Country of Origin
China
Max. Resolution
1920 x 1200
Speakers
Yes
Screen Refresh Rate
75 Hz
Features
sRGB, On-screen Display (OSD), Hardware Calibration, Anti-glare, Ergonomic Design
Number of Micro HDMI Ports
1
Operating Temp. Range
32 to 104°F
Panel Technology
In-plane Switching (IPS) Technology
Operating Humidity Range
20% to 90% (Non-condensing)
Includes
Power Adaptor, USB-C to USB-A Cable, micro HDMI Cable, USB-C Cable, Quick Start Guide, Protective bag
Screen Surface
Anti-glare
Standby Power Consumption
500 mW
Number of Speakers
2
Mounting
Tripod
Stand Adjustments
Tilt, Height
USB
Yes
Backlight Technology
LED
Green Environmental Attribute
Energy Star; Environmentally Friendly
Brightness
300 Nit
Item
LED Monitor
Vertical Viewing Angle
170°
Micro HDMI
Yes
Aspect Ratio
16:10
Horizontal Viewing Angle
170°
Horizontal Frequency
24 kHz to 95 kHz - USB Type C, 24 kHz to 95 kHz - Micro HDMI
Native Contrast Ratio
1,200:1
Power
17 W
Vertical Frequency
24 Hz to 75 Hz - USB Type C, 24 Hz to 75 Hz - Micro HDMI
Number of Screens
1
Number of USB Type-C Ports
2
Dynamic Contrast Ratio
20,000,000:1
Screen Mode
WUXGA
Frequency
60 Hz, 50 Hz
Glass Hardness
3H
USB Type-C
Yes
Response Time Details
6.5 ms GTG
Operating Power Consumption
8.60 W
Number of USB Ports
2
Power Consumption
17 W
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Response Time
6.50 ms
Environmentally Friendly
Yes
Adjustable Stand
Yes
Energy Star
Yes
Color Gamut
100% sRGB
Package Contents
15.6" 1080p Portable Monitor with 40W USB C, Ergonomic Stand and Carrying Case, Power Adaptor, USB-C to USB-A Cable, micro HDMI Cable, USB-C Cable, Quick Start Guide, Protective bag
Total Number of USB Type-C Ports
2
Product Line
ColorPro

Dimensions

Screen Size
16 in
Height with Stand
12.89"
Compressed Height with Stand
9.43"
Width with Stand
14.33"
Extended Height with Stand
12.89"
Depth with Stand
0.91"
Screen Size Class
16"
Viewable Screen Size
16"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.