Shop VIEWSONIC
See all product information
Create Account
VPC25-W53-O1-1B Slot-in PC for ViewBoard - VPC25-W53-O1-1B Slot-in PC for ViewBoard
- Mfr # VPC25W53O11B
- Zoro # G511768816
product price:Â
$
1,600.99
/ea
Free Shipping & Returns
Key Features
Height
4.7 in
Width
8 in
Length
1.2 in
Wireless LAN
Yes
Compatibility
ViewBoard Interactive Displays & Commercial Displays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VPC25W53O11B
- Zoro #
- G511768816
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 4.7 in
- Width
- 8 in
- Length
- 1.2 in
Description
10th Gen i5 10400T OPS Slot In
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.