VPC27-O-B Series Slot-in PC for ViewBoard - VPC27-O-B Series Slot-in PC for ViewBoard
- Mfr # VPC27W55O21B
- Zoro # G711768708
product price:Â
$
2,240.99
/ea
Free Shipping & Returns
Key Features
Height
4.7 in
Width
8 in
Length
1.2 in
Chipset Model
Q570
Graphics Controller Manufacturer
Intel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VPC27W55O21B
- Zoro #
- G711768708
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 4.7 in
- Width
- 8 in
- Length
- 1.2 in
Description
10th Gen i7 10700T OPS Slot In
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.