VX1655-4K-OLED 16" Class 4K UHD OLED Monitor - 16:9 - Black

  • Mfr # VX1655-4K-OLED
  • Zoro # G316300754
product price: 
$
650.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3,840 x 2,160
Speakers
Yes
Features
On-screen Display (OSD), Ergonomic Design, Landscape/Portrait Viewable, Wide Viewing Angle, Anti-glare
Horizontal Frequency
15 kHz to 160 kHz - Mini HDMI 2.0, 15 kHz to 160 kHz - USB Type C
Frequency
50 Hz, 60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VX1655-4K-OLED
Zoro #
G316300754
UPC #
766907022742
Country of Origin
China

Dimensions

Height with Stand
8.78"
Screen Size Class
16"
Width with Stand
13.86"
Viewable Screen Size
15.6"
Depth with Stand
0.63"

Details

Max. Resolution
3,840 x 2,160
Speakers
Yes
Features
On-screen Display (OSD), Ergonomic Design, Landscape/Portrait Viewable, Wide Viewing Angle, Anti-glare
Horizontal Frequency
15 kHz to 160 kHz - Mini HDMI 2.0, 15 kHz to 160 kHz - USB Type C
Frequency
50 Hz, 60 Hz
Screen Mode
4K UHD
Vertical Frequency
40 Hz to 60 Hz - USB Type C, 40 Hz to 75 Hz - Mini HDMI 2.0
Operating Power Consumption
24 W
Standby Power Consumption
500 mW
Energy Star
Yes
Aspect Ratio
16:9
Number of Screens
1
Number of USB Ports
2
USB Type-C
Yes
Package Contents
15.6" UHD OLED Portable Monitor with 60W USB C and Mini HDMI Power Adapter Micro HDM Ito HDMI Cable USB type-C to type-C Cable Cover Quick Start Guide
Product Type
OLED Monitor
USB
Yes
Vertical Viewing Angle
170°
HDMI Inputs
1
Color Gamut
100% DCI-P3
Color Supported
1.07 Billion Colors
Brightness
400 Nit
Standard Refresh Rate
60 Hz
Response Time
1 ms
Color
Black
Total Number of Mini HDMI Ports
1
Dynamic Contrast Ratio
80,000,000:1
Total Number of USB Type-C Ports
2
Native Contrast Ratio
100,000:1
Number of Speakers
2
Native Resolution
3840 x 2160
Response Time Details
1 ms GTG
Screen Surface
Glare
Horizontal Viewing Angle
170°
Stand Adjustments
Tilt
Panel Technology
OLED
Environmentally Friendly
Yes

Ratings & reviews