VX2776-SMHD - LCD MONITOR - FLAT - 27INCH - 1920 X 1080 - 27INCH - 250 CD/M TYP

  • Mfr # VX2776-SMHD
  • Zoro # G516288388
product price: 
$
183.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1,920 x 1,080
Width
24.1 in
Speakers
Yes
Aspect Ratio
16:9
Viewable Screen Size
27"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VX2776-SMHD
Zoro #
G516288388
UPC #
766907835724
Country of Origin
China
Max. Resolution
1,920 x 1,080
Speakers
Yes
Aspect Ratio
16:9
Standard Refresh Rate
100 Hz
Input Voltage
100V to 240V
Features
3-sided Bezel Less, 3H Surface Hardness, Super Clear Image Enhancement Technology, Anti-glare, Pivot Display
Package Contents
Power Cable, AC/CD Adapter, HDMI Cable, QuickStart Guide
Number of Screens
1
HDMI Inputs
1
Panel Technology
In-plane Switching (IPS) Technology
Number of Speakers
2
HDMI
Yes
Screen Mode
Full HD
Total Number of HDMI Ports
1
Energy Star
Yes
Dynamic Contrast Ratio
80,000,000:1
Environmentally Friendly
Yes
Vertical Viewing Angle
178°
DisplayPort
Yes
VESA Mount Compatible
Yes
Speaker Output Power
3 W
Native Contrast Ratio
1,300:1
Color
Black, Silver
VESA Mount Standard
75 x 75
Native Resolution
1920 x 1080
Operating Power Consumption
21 W
Color Supported
16.7 Million Colors
Contrast Ratio
80,000,000:1
Horizontal Viewing Angle
178°
Number of DisplayPorts
1
Screen Surface
Anti-glare
Response Time
4 ms
Certifications & Standards
cTULus, FCC-B, ICES003, Energy Star, EPEAT, CEC, NRCan
Number of VGA Ports
1
Backlight Technology
LED
Product Type
LED Monitor
Vertical Frequency
48 Hz to 75 Hz
Glass Hardness
3H
Brightness
250 Nit

Dimensions

Width
24.1 in
Viewable Screen Size
27"
Screen Size Class
27"
Depth
1.4"
Depth with Stand
8.23"
Height with Stand
17.28"
Height
14"
Width with Stand
24.11"

Ratings & reviews