Zoro Homepage

WALL MOUNT KIT FOR LESS THAN OR EQUAL TO TR0.6 PROJECTOR ADJUSTABLE AR

  • Mfr # PJ-WMK-601

  • Zoro # G614908829


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy, Steel, Plastic
Max. Load Capacity
33 lb
Includes
Projector Wall Mount Kit for ViewSonic Short Throw Projectors, Converting Plate, Accessories, Quick Start Guide
Color
Silver, Black
Compatibility
ViewSonic DLP Projectors:PJD5453sPJD5483sPJD6353sPJD6383sPJD6683ws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ-WMK-601
Zoro #
G614908829
UPC #
766907697513
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.46 in
Width
11.14 in
Depth
53.86 in

Details

Material
Aluminum Alloy, Steel, Plastic
Item
Wall Mount
Max. Load Capacity
33 lb
Includes
Projector Wall Mount Kit for ViewSonic Short Throw Projectors, Converting Plate, Accessories, Quick Start Guide
Color
Silver, Black
Compatibility
ViewSonic DLP Projectors:PJD5453sPJD5483sPJD6353sPJD6383sPJD6683ws
Features
Adjustable Arm, Tilt, Flexible, Swivel
Device Supported
Projector
Package Contents
Projector Wall Mount Kit for ViewSonic Short Throw ProjectorsConverting PlateAccessoriesQuick Start Guide

Description

VIEWSONIC WALL MOUNT KIT FOR LESS THAN OR EQUAL TO TR0.6 PROJECTOR ADJUSTABLE AR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.