Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIFI/BT CARD FOR VIEWBOARD

  • Mfr # VB-WIFI-001

  • Zoro # G316255566


product price: $132.99
/ea
Free Shipping & Returns

Key Features

UNII Band
Yes
Compatible With
Viewsonic ViewboardPresentation Display IFP50 IFP52
Depth
3 in
UNII Maximum Frequency
5 GHz
Frequency
2.40 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-WIFI-001
Zoro #
G316255566
UPC #
766907013566
Country of Origin
China

Dimensions

Depth
3 in
Height
0.4 in

Details

UNII Band
Yes
Compatible With
Viewsonic ViewboardPresentation Display IFP50 IFP52
Item
Wireless Module
UNII Maximum Frequency
5 GHz
Frequency
2.40 GHz
Wireless LAN Standard
802.11ax
Wireless LAN
Yes
ISM Band
Yes
Bluetooth
Yes

Description

VIEWSONIC WIFI/BT CARD FOR VIEWBOARD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.