Zoro Homepage

Wired Mouse 1000 DPI

  • Mfr # MU105

  • Zoro # G722414953


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU105
Zoro #
G722414953
UPC #
-
Country of Origin
China

Description

Introducing the ViewSonic MU105 wired mouse, a high-quality peripheral that guarantees optimal performance and user comfort. This mouse boasts a sleek black design that complements any workspace, with a maximum DPI of 1000 for precise cursor movements. The MU105 features an ergonomic grip that fits comfortably in your hand, allowing you to use it for extended periods without experiencing any discomfort. In addition to its functionality, this mouse has three buttons that allow you to navigate with ease. The wired connectivity ensures that you don't experience any lag or interruptions while using it. Whether you're browsing the web or working on a project, the ViewSonic MU105 wired mouse is a must-have peripheral that delivers exceptional performance. Product Details: Infrared Light 3 buttons 3 million clicks button lifespan Cable Length: 1.5m 1000 DPI Weight: 103g Dimensions (mm): 116*62*37 Rated Voltage and Current: DC 5V/<90mA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.