Zoro Homepage

WXGA DLP PROJECTOR, 1280 X 800, 3,600 LUMENS, CONNECTIVITIES INCLUDES

  • Mfr # PA503W

  • Zoro # G114885132


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Width
8.6 in
Depth
11.6 in
Height
4.3 in
Max. Resolution
1920 x 1080
Lamp Watts
200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA503W
Zoro #
G114885132
UPC #
766907904918
Country of Origin
China

Dimensions

Width
8.6 in
Depth
11.6 in
Height
4.3 in
Max. Diagonal Image Size
25 ft

Details

Item
DLP Projector
Max. Resolution
1920 x 1080
Lamp Watts
200 W
Graphic Mode
WXGA
Vertical Scan Range
23 Hz to 120 Hz
Standard Mode Brightness
4000 lm
Features
Portable
Includes
power cable, VGA cable, laser remote control with batteries, Quick Start Guide
Max. Projection Distance
36.02 ft
Green Environmental Attribute
Environmentally Friendly
Video Signal Standard
HDTV
Native Resolution
1280 x 800
Projection Method
Front, Ceiling
Lamp Life
10000 hrs (Economy), 5000 hrs (Normal)
Native Aspect Ratio
16:10
HDMI
Yes
Optical Zoom
1.1x
Number of Lamps
1
Standards
cTUVus
Operating Power Consumption
260 W
Contrast Ratio
22,000:1
3D Type
3D Ready
Min. Projection Distance
39.37 in
USB
Yes

Description

VIEWSONIC WXGA DLP PROJECTOR, 1280 X 800, 3,600 LUMENS, CONNECTIVITIES INCLUDES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.