Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WXGA Laser Installation Proj

  • Mfr # LS740W

  • Zoro # G312467185


product price: $1,538.99
/ea
Free Shipping & Returns

Key Features

Width
11.3"
Depth
8.5"
Height
5.1"
Includes
Power Cable, remote control, Quick Start Guide; Speakers
Operating Power Consumption
210 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS740W
Zoro #
G312467185
UPC #
766907022599
Country of Origin
China

Dimensions

Width
11.3"
Depth
8.5"
Height
5.1"
Max. Focal Length
21.61 mm
Max. Diagonal Image Size
25 ft
Min. Focal Length
16.90 mm

Details

Item
DLP Projector
Includes
Power Cable, remote control, Quick Start Guide; Speakers
Operating Power Consumption
210 W
Min. Projection Distance
39.37 in
Lamp Type
Laser/Phosphor
Contrast Ratio
3,000,000:1
Application
Board Room, Lecture Hall
USB
Yes
Projection Method
Front
Optical Zoom
1.3x
Max. Projection Distance
24.93 ft
Standard Mode Brightness
4999 lm
Native Resolution
1280 x 800
Native Aspect Ratio
16:10
Vertical Scan Range
24 Hz to 120 Hz
Graphic Mode
Full HD
Output Scan Format
1080p
HDMI
Yes
Color
White
Number of Lamps
1
Lamp Life
30000 hrs (Economy), 20000 hrs (Normal)
Series
LS
Mounting
Ceiling
Minimum Vertical Sync
24 Hz
Economy Mode Lamp Life
30000 Hour
Normal Mode Lamp Life
20000 Hour
Mount Type
Ceiling Mountable
Minimum Projection Distance
39.37"
Maximum Vertical Sync
120 Hz
Speaker Included
Yes
Package Contents
Projector Power Cable remote control Quick Start Guide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.