XGA DLP PROJECTOR, 1024 X 768 , 3,800 LUMENS WITH A 22,000:1 CONTRAST

  • Mfr # PA503X

  • Zoro # G814877802


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Width
8.6"
Depth
11.6"
Height
0.2"
Max. Resolution
1920 x 1200
Lamp Watts
190 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA503X
Zoro #
G814877802
UPC #
766907905113
Country of Origin
China

Dimensions

Width
8.6"
Depth
11.6"
Height
0.2"
Max. Diagonal Image Size
25 ft

Details

Item
DLP Projector
Max. Resolution
1920 x 1200
Lamp Watts
190 W
3D Type
3D Ready
Optical Zoom
1.1x
USB
Yes
Graphic Mode
XGA
Native Aspect Ratio
4:3
Max. Projection Distance
43.01 ft
Standard Mode Brightness
4000 lm
Native Resolution
1024 x 768
Output Scan Format
720p
Projection Method
Front, Ceiling
Features
Portable
Min. Projection Distance
46.85 in
Standards
cTUVus
Includes
power cable, VGA cable, remote control, Quick Start Guide
Contrast Ratio
22,000:1
Operating Power Consumption
260 W
Vertical Scan Range
23 Hz to 120 Hz
Video Signal Standard
HDTV
HDMI
Yes
Lamp Life
15000 hrs (Economy), 5000 hrs (Normal)
Number of Lamps
1
Maximum Vertical Sync
120 Hz
Normal Mode Lamp Life
5000 Hour
Package Contents
projectorpower cableVGA cableremote controlQuick Start Guide
Certifications & Standards
cTUVus
Minimum Projection Distance
46.85"
Minimum Vertical Sync
23 Hz
Economy Mode Lamp Life
15000 Hour

Description

VIEWSONIC XGA DLP PROJECTOR, 1024 X 768 , 3,800 LUMENS WITH A 22,000:1 CONTRAST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.