This item is Discontinued.

Vifah Vifah V1294SET26 Renaissance Outdoor Wood Patio Extendable Table Dining Set; Vista Grey - 29 x 91 x 29 in. - 9 Piece V1294SET26

This item is Discontinued.

Vifah

Vifah V1294SET26 Renaissance Outdoor Wood Patio Extendable Table Dining Set; Vista Grey - 29 x 91 x 29 in. - 9 Piece (Discontinued)

Mfr # V1294SET26
Zoro # G003849894
UPC # 8935083288170
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V1294SET26
Zoro #
G003849894
UPC #
8935083288170
Country of Origin
China

Description

Enjoy dinner with family and friends right in your backyard on a summer evening and share the your stories! With 100% acacia solid wood construction which is pre-treated and expertly kiln-dried, this vintage style patio dining set is suitable for both indoor and outdoor use. It quickly repels water, and its natural oil combats and repels wood eating insects. The combination of slatted and contoured seat design delivers extra comfort in both touch and postures.

Features
  • No cushion or pillows included
  • Fast and easy to assemble
  • Made from 100% acacia hardwood
  • Mold, mildew, fungi, termites, rot and decay-resistant
  • 9 piece
Clean Instruction
  • Clean the furniture with a soft cloth and a dilute soap solution
Specifications
  • Collection: Renaissance
  • Finish: Vista Grey
  • Material: Wood
  • Setting: Casual
  • Style: Casual
  • Seating: 8-9 Person
  • Table Dimension: 29" H x 91" W x 29" H
  • Chair Dimension: 34" H x 22" W x 24" D
  • Weight: 239 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.