Anti-Slip Stair Nosing Steel Yellow, 35 13/32 in W x 7/64 in Thick
- Mfr # 02-470
- Zoro # G3889831
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Steel
Thickness
7/64 in
Tread Pattern
Grit Coating
Installation Method
Concrete Anchor, Saddle Assembly, Sealant, TEK Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02-470
- Zoro #
- G3889831
- UPC #
- -
- Country of Origin
- Australia
- Item
- Anti-Slip Stair Nosing
- Color
- Yellow
- Material
- Steel
- Tread Pattern
- Grit Coating
- Installation Method
- Concrete Anchor, Saddle Assembly, Sealant, TEK Screw
- Edge Style
- Square
- For Surface Type
- Existing Concrete
- Nose Style
- Square
- Installation Hardware Included
- Yes
- Surface Design
- Full Coverage Grit
- Two-Stage Installation
- No
- Product Type
- Anti-Slip Stair Tread
- Shell Material
- Steel
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- Width
- 35 13/32 in
- Thickness
- 7/64 in
- Depth
- 7 in
- Lip Height
- 51/64 in
- Overall Width
- 36 in
- Overall Depth
- 7 in
Description
Anti-Slip Stair Nosing, Lip Height 51/64 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw, Material Steel, Overall Depth 7 in, Overall Width 36 in, Product Type Anti-Slip Stair Tread, Thickness 7/64 in, Two-Stage Installation No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.