Anti-Slip Stair Nosing Steel Yellow, 35 13/32 in W x 7/64 in Thick
Mfr # 02-495
Zoro # G3889798
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Steel
Thickness
7/64 in
Depth
8 45/64 in
Tread Pattern
Grit Coating
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
02-495
Zoro #
G3889798
UPC #
-
Country of Origin
Australia
Dimensions
Width
35 13/32 in
Thickness
7/64 in
Depth
8 45/64 in
Lip Height
51/64 in
Details
Item
Anti-Slip Stair Nosing
Color
Yellow
Material
Steel
Tread Pattern
Grit Coating
Installation Method
Concrete Anchor, Saddle Assembly, Sealant, TEK Screw
Two-Stage Installation
No
Nose Style
Square
Installation Hardware Included
Yes
For Surface Type
Existing Concrete
Surface Design
Full Coverage Grit
Edge Style
Square
Description
Anti-Slip Stair Nosing, Lip Height 51/64 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw, Material Steel, Overall Depth 8 45/64 in, Overall Width 36 in, Product Type Anti-Slip Stair Tread, Thickness 7/64 in, Two-Stage Installation No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.