Shop VIGIL ANTISLIP

Metal Deck, Cmmrcial, Anti-Slip, 17.7x7.9", 17.70" L x 7.9" W, SAFETY YELLOW

  • Mfr # 04-205

  • Zoro # G9553630


product price:  $40.25
/ea

Key Features

Width
7.9"
Color
SAFETY YELLOW
Length
17.70"
Standards
ASTM D2794; ASTM D658; ASTM D4518; ISO 20340 : 2003/ISO4628-2:0; ISO4628-3: Ri0; ISO4628-4:0; ISO4628-5:0; ISO4628-6; ISO 15711
For Use With
Staircases; Straight Walkways; Non Heavy Spillage And Soilage Areas
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04-205
Zoro #
G9553630
UPC #
-
Country of Origin
Australia

Dimensions

Width
7.9"
Length
17.70"

Details

Item
Metal Deck,Cmmrcial,Anti-Slip,17.7x7.9"
Color
SAFETY YELLOW
Standards
ASTM D2794; ASTM D658; ASTM D4518; ISO 20340 : 2003/ISO4628-2:0; ISO4628-3: Ri0; ISO4628-4:0; ISO4628-5:0; ISO4628-6; ISO 15711
For Use With
Staircases; Straight Walkways; Non Heavy Spillage And Soilage Areas
Type
Anti-Slip
Mat Surface Pattern
Mesh

Description

Metal Deck,Cmmrcial,Anti-Slip,17.7x7.9 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.