Shop VIGIL ANTISLIP
See all product information
Create Account
Metal Deck, Cmmrcial, Anti-Slip, 29.5x23.6", 29.50" L x 23.60" W, SAFETY YELLOW
- Mfr # 04-265
- Zoro # G9553658
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Width
23.60"
Color
SAFETY YELLOW
Length
29.50"
Standards
ASTM D2794; ASTM D658; ASTM D4518; ISO 20340 : 2003/ISO4628-2:0; ISO4628-3: Ri0; ISO4628-4:0; ISO4628-5:0; ISO4628-6; ISO 15711
For Use With
Staircases; Straight Walkways; Non Heavy Spillage And Soilage Areas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04-265
- Zoro #
- G9553658
- UPC #
- -
- Country of Origin
- Australia
- Item
- Metal Deck,Cmmrcial,Anti-Slip,29.5x23.6"
- Color
- SAFETY YELLOW
- Standards
- ASTM D2794; ASTM D658; ASTM D4518; ISO 20340 : 2003/ISO4628-2:0; ISO4628-3: Ri0; ISO4628-4:0; ISO4628-5:0; ISO4628-6; ISO 15711
- For Use With
- Staircases; Straight Walkways; Non Heavy Spillage And Soilage Areas
- Type
- Anti-Slip
- Mat Surface Pattern
- Mesh
Dimensions
- Width
- 23.60"
- Length
- 29.50"
Description
Metal Deck,Cmmrcial,Anti-Slip,29.5x23.6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.