Metal Deck, Offshore Grade, 29.5" x 23.6", 29.50" L x 23.60" W, SAFETY YELLOW

  • Mfr # 04-665

  • Zoro # G9553761


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Width
23.60"
Color
SAFETY YELLOW
Length
29.50"
Standards
ASTM D2794; BS 3900 Pt. E10.; ASTM D658; AS 1530.3.1989; AMDT No 1 APR 92; ASTM D4518; DIN 511 30; AS / NZ 3661.1; AS 4586:2013; ISO 20340 : 2003; ISO 15711
For Use With
Staircases; Straight Walkways; High Build Up of Grease And Oil Offshore Areas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-665
Zoro #
G9553761
UPC #
-
Country of Origin
Australia

Dimensions

Width
23.60"
Length
29.50"

Details

Item
Metal Deck,Offshore Grade,29.5" x 23.6"
Color
SAFETY YELLOW
Standards
ASTM D2794; BS 3900 Pt. E10.; ASTM D658; AS 1530.3.1989; AMDT No 1 APR 92; ASTM D4518; DIN 511 30; AS / NZ 3661.1; AS 4586:2013; ISO 20340 : 2003; ISO 15711
For Use With
Staircases; Straight Walkways; High Build Up of Grease And Oil Offshore Areas
Type
Anti-Slip
Mat Surface Pattern
Mesh

Description

Metal Deck,Offshore Grade,29.5 In. x 23.6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.