CAD Drawings
Download CAD Files
Self-Drilling Screw, #12 x 1-1/2 in, Galvanized Steel Wafer Head Phillips Drive
Mfr # 12-215
Zoro # G0707695
CAD Available
product price:Â $4.95
/eaKey Features
Wafer Head
Phillips Drive
Drilling Tip
CAD Drawing
Screw Size
#12
System of Measurement
Inch
Fastener Length
1-1/2 in
Drive Size
3
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-215
Zoro #
G0707695
UPC #
-
Country of Origin
Australia
Dimensions
Screw Size
#12
Fastener Length
1-1/2 in
Drive Size
3
Head Height
0.06 in
Head Dia.
0.440 in
Drill Point Size
3
Overall Length
1 1/2 in
Head Width
0.44 in
Drill Tip Length
1/2 in
Maximum Drilling Thickness
8 mm
Maximum Head Width
7/16 in
Maximum Head Height
1/16 in
Description
TEK Screw, Finish Galvanized, Material Steel, Head Type Wafer, Drive Phillips, Screw Size #12, Fastener Length 1 1/2 in, Drill Point Size 3, Drill Tip Length 1/2 in, Maximum Drilling Thickness 8 mm, Head Width 0.44 in, Head Height 0.06 in, Washer Outside Diameter Not Applicable, Drive Size 3, Pack Size Small, System of Measurement Inch, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Minimum Head Height Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.