36 in. L x 48 in. W x 79 in. H Frameless Sliding Rectangle Shower Enclosure Kit in Chrome

  • Mfr # VG6051CHCL48WL

  • Zoro # G722575944


product price:  $1,600.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width (In.)
48 in
Depth (In.)
36 in
Height (In.)
80 in
Material
Tempered Glass
Includes
Base; Door Hardware; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG6051CHCL48WL
Zoro #
G722575944
UPC #
813775017032
Country of Origin
China

Dimensions

Width (In.)
48 in
Depth (In.)
36 in
Height (In.)
80 in

Details

Item
Shower Enclosure
Material
Tempered Glass
Includes
Base; Door Hardware; Mounting Hardware
Finish
Chrome

Description

The VIGO Winslow Frameless Sliding Shower Enclosure provides sophisticated style combined with superior functionality. This corner shower enclosure measures 48-in. W x 36-in. D x 80-in. H, featuring a generous 19-inch walk-in entry space. The superior sliding system operates on precision-engineered four-wheel rollers, delivering quiet, effortless door operation. The left-side installation configuration offers versatile placement options to suit various bathroom layouts. The enclosure showcases 3/8-inch thick clear glass, creating an open, spacious atmosphere while ensuring durability. A sleek chrome finish enhances the frameless design, which eliminates bulky framing to create a minimalist aesthetic that complements any bathroom decor. This sophisticated enclosure transforms an ordinary bathroom into an elegant space while providing excellent functionality for everyday use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.