Shop VIGO
See all product information
Create Account
39 in. H x 4 in. W 2-Jet Shower Panel System with Round Head and Hand Shower Wand, Stainless Steel
- Mfr # VG08016ST
- Zoro # G722576118
product price:Â
$
349.90
/ea
Free Shipping & Returns
Key Features
Material
Aluminium
Length
20 in
Width
4 in
Height
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG08016ST
- Zoro #
- G722576118
- UPC #
- 849922043333
- Country of Origin
- China
- Item
- Shower Panel
- Material
- Aluminium
- Finish
- Stainless
Dimensions
- Length
- 20 in
- Width
- 4 in
- Height
- 39 in
Description
The VIGO Gardenia shower system embodies modern minimalist design with its sleek Stainless Steel finish, featuring a wall-mount panel measuring 39 in. H X 4 in. W that houses two therapeutic 1.8 GPM body spray jets for a rejuvenating experience, complemented by a luxurious 8 in. diameter round rainfall showerhead that delivers a soothing cascade, while the versatile handheld shower with a 58 in. hose offers flexibility for bathing children or pets. The eco-friendly flow rate conserves water without sacrificing pressure, and VIGO's Inner Guard technology prevents jet clogging, ensuring long-lasting performance. Installation is straightforward at it connects to a pre-existing showerhead connection, and regular cleaning with mild soap and water maintains its pristine appearance. Backed by a Lifetime Warranty and available in Matte Black and Matte Brushed Gold finishes to suit various bathroom aesthetics, making it a stylish and functional addition to any modern bathroom space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.