39 in. H x 4 in. W 2-Jet Shower Panel System with Round Head & Hand Shower Wand, Matte Brushed Gold

  • Mfr # VG08016MG

  • Zoro # G022575736


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Width
4 in
Material
Aluminium
Length
20 in
Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG08016MG
Zoro #
G022575736
UPC #
849922073255
Country of Origin
China

Dimensions

Width
4 in
Length
20 in
Height
39 in

Details

Color
Gold
Material
Aluminium
Finish
Matte Brushed Gold
Item
Shower Panel

Description

The VIGO Gardenia shower system embodies modern minimalist design with its sleek Matte Brushed Gold finish, featuring a wall-mount panel measuring 39 in. H X 4 in. W that houses two therapeutic 1.8 GPM body spray jets for a rejuvenating experience, complemented by a luxurious 8 in. diameter round rainfall showerhead that delivers a soothing cascade, while the versatile handheld shower with a 58 in. hose offers flexibility for bathing children or pets. The eco-friendly flow rate conserves water without sacrificing pressure, and VIGO's Inner Guard technology prevents jet clogging, ensuring long-lasting performance. Installation is straightforward at it connects to a pre-existing showerhead connection, and regular cleaning with mild soap and water maintains its pristine appearance. Backed by a Lifetime Warranty and available in Matte Black and Stainless Steel finishes to suit various bathroom aesthetics, making it a stylish and functional addition to any modern bathroom space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.