55 in. H x 6 in. W 2-Jet Shower Panel System with Square Head and Hand Shower Wand, Matte Black

  • Mfr # VG08012MB

  • Zoro # G322575894


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminium
Finish
Matte Black
Height
55 in
Width
6 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG08012MB
Zoro #
G322575894
UPC #
849922043265
Country of Origin
China

Dimensions

Height
55 in
Width
6 in
Length
20 in

Details

Material
Aluminium
Finish
Matte Black
Color
Black
Item
Shower Panel

Description

The VIGO Rector shower system boasts a modern minimalist design with clean lines and a sleek Matte Black finish, featuring a wall-mount panel measuring 55 in. H x 6 in. W that seamlessly integrates into contemporary bathrooms. This luxurious system includes two 1.8 GPM body spray jets for a therapeutic massage experience, complemented by an 8 in. square rainfall showerhead that delivers a soothing overhead cascade. The versatile handheld shower with a 58 in. hose offers added flexibility for targeted cleaning or bathing children and pets. Precise temperature control is achieved through integrated thermostatic valves, while the eco-friendly flow rate balances water conservation with optimal pressure. The VIGO Rector's Inner Guard technology prevents massage jet clogging, ensuring long-lasting performance. Easy to install and maintain, this shower system comes with a lifetime warranty and is also available in Matte Brushed Gold and Stainless Steel finishes to suit various bathroom aesthetics, making it a stylish and functional addition to any modern bathroom renovation.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.