Shop VIGO
See all product information
Create Account
58 in. H x 4 in. W 4-Jet Shower Panel System with Head, Tub Filler and Hand Wand, Stainless Steel
- Mfr # VG08019ST
- Zoro # G022575835
product price:Â
$
610.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminium
Length
20 in
Width
4 in
Height
58 in
Finish
Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG08019ST
- Zoro #
- G022575835
- UPC #
- 849922059396
- Country of Origin
- China
- Item
- Shower Panel
- Material
- Aluminium
- Finish
- Stainless
Dimensions
- Length
- 20 in
- Width
- 4 in
- Height
- 58 in
Description
The VIGO Bowery shower system embodies modern minimalist design with its sleek Stainless Steel construction, featuring a wall-mount panel that stands 58 in. H X 4 in. W. It incorporates four therapeutic high-pressure 1.8 GPM body spray jets for a rejuvenating experience, while the luxurious 8 in. square rainfall showerhead delivers a soothing overhead cascade. The system is complemented by a tub filler spout, and a versatile handheld shower with a 58 in. hose for targeted cleansing or pet bathing. All functions are controlled by integrated thermostatic valves for precise temperature adjustment, with an eco-friendly flow rate that conserves water without sacrificing pressure. Protected by VIGO's Inner Guard technology to prevent jet clogging, installation is straightforward with its pre-plumbed design. Routine cleaning with mild soap and water maintains its pristine appearance. While showcased in Stainless Steel, this versatile shower system is also available in Matte Black to suit various bathroom aesthetics. All options are backed by VIGO's lifetime warranty and dedicated customer support, ensuring long-lasting performance and peace of mind for your bathroom upgrade.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.