58 in. H x 4 in. W 4-Jet Shower Panel System with Round Head and Hand Shower Wand, Stainless Steel

  • Mfr # VG08018ST

  • Zoro # G022576009


product price:  $562.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Height
58 in
Length
20 in
Material
Aluminium
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG08018ST
Zoro #
G022576009
UPC #
849922059372
Country of Origin
China

Dimensions

Height
58 in
Length
20 in
Width
4 in

Details

Finish
Stainless
Material
Aluminium
Item
Shower Panel

Description

The VIGO Sutton shower system embodies a modern minimalist design with its sleek Stainless Steel construction, featuring a wall-mount panel that measures 58 in. H X 4 in. W and showcases a streamlined profile that enhances any bathroom's aesthetic. Its four therapeutic high-pressure 1.8 GPM body spray jets deliver a rejuvenating massage experience, complemented by an 8 in. diameter round rainfall showerhead that provides a luxurious overhead cascade. A versatile handheld shower with a 58 in. hose offers added flexibility for bathing children or pets, all controlled by integrated thermostatic valves for precise temperature adjustment. The eco-friendly flow rate ensures optimal performance while conserving water, and the Inner Guard technology prevents massage jet clogging, making maintenance a breeze with easy cleaning recommendations provided. This shower panel's straightforward installation process and durable construction are backed by a lifetime warranty and customer support, ensuring long-lasting satisfaction. While showcased in Stainless Steel, this versatile shower system is also available in matte black, allowing you to choose the perfect match for your bathroom's aesthetic, making the VIGO Sutton an ideal choice for those seeking a blend of style, functionality, and efficiency in their shower experience.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.