58 in. H x 4 in. W 4-Jet Shower Panel System with Round Head, Tub Filler & Hand Shower Wand

  • Mfr # VG08020ST

  • Zoro # G722575814


product price:  $675.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminium
Length
20 in
Width
4 in
Height
58 in
Finish
Stainless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VG08020ST
Zoro #
G722575814
UPC #
849922059419
Country of Origin
China

Dimensions

Length
20 in
Width
4 in
Height
58 in

Details

Item
Shower Panel
Material
Aluminium
Finish
Stainless

Description

The VIGO Bowery shower system embodies a modern minimalist design with its sleek Stainless Steel construction, featuring a wall-mount panel measuring 58 in. H x 4 in. W that seamlessly integrates four therapeutic 1.8 GPM high pressure body spray jets for a rejuvenating experience, complemented by a luxurious 8 in. diameter round rainfall showerhead that delivers a soothing cascade, a tub-filler spout, while the versatile handheld shower with a 58 in. hose offers flexibility for targeted cleaning or bathing pets and children, all controlled by integrated thermostatic valves for precise temperature regulation. This eco-conscious system boasts an optimized flow rate that conserves water without sacrificing pressure, enhanced by VIGO's Inner Guard technology to prevent jet clogging, and its easy installation process, simple cleaning requirements, and durable construction backed by a lifetime warranty make it a standout choice for modern bathrooms, with the added benefit of being available in Stainless Steel as well as matte black to perfectly complement any décor scheme.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.