58 in. H x 4 in. W 4-Jet Shower Panel System with Square Shower Head, Tub Filler and Hand Shower

  • Mfr # VG08019MB

  • Zoro # G022575897


product price:  $601.99
/ea
Free Shipping & Returns

Key Features

Length
20 in
Height
58 in
Finish
Matte Black
Material
Aluminium
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG08019MB
Zoro #
G022575897
UPC #
849922059389
Country of Origin
China

Dimensions

Length
20 in
Height
58 in
Width
4 in

Details

Finish
Matte Black
Material
Aluminium
Item
Shower Panel
Color
Black

Description

The VIGO Bowery shower system embodies modern minimalist design with its sleek Matte Black finish, featuring a wall-mount panel that combines form and function in a striking 58 in. H X 4 in. W profile. It offers a luxurious shower experience with its high-pressure 1.8 GPM 4 body spray jets for therapeutic relaxation, an impressive 8 in. diameter square rainfall showerhead that delivers a soothing overhead cascade, a tub-filler spout, and a versatile handheld shower with a 58 in. hose for added convenience, perfect for bathing children or pets. The system's integrated thermostatic valves provide precise temperature control, while its eco-friendly flow rate ensures optimal performance without excessive water consumption. Complemented by VIGO's Inner Guard technology that prevents massage jet clogging, installation is straightforward and maintenance is a breeze with simple cleaning requirements. Although showcased in Matte Black, this versatile shower system is also available in Stainless Steel to suit various bathroom aesthetics. All products are backed by VIGO's lifetime warranty and customer support, ensuring long-lasting quality and peace of mind for your bathroom upgrade.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.