58 in. H x 5 in. W 4-Jet Shower Panel System with Square Head and Hand Shower Wand, Matte Black

  • Mfr # VG08021MB

  • Zoro # G322575795


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Height
58 in
Length
20 in
Material
Aluminium
Finish
Matte Black
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG08021MB
Zoro #
G322575795
UPC #
849922059426
Country of Origin
China

Dimensions

Height
58 in
Length
20 in
Width
5 in

Details

Material
Aluminium
Finish
Matte Black
Color
Black
Item
Shower Panel

Description

The VIGO Sutton shower system embodies a sleek, modern minimalist design with its Matte Black finish, featuring a wall-mount panel measuring 58 in. H X 5 in. W that seamlessly integrates into contemporary bathrooms. This luxurious system offers an array of therapeutic features, including four high-pressure 1.8 GPM high-pressure body spray jets for targeted massage, a generous 8 in. diameter square rainfall showerhead, and a versatile handheld shower with a 58 in. hose. Integrated thermostatic valves provide precise temperature regulation, while an eco-friendly flow rate conserves water without sacrificing performance. VIGO's Inner Guard technology prevents jet clogging, ensuring long-lasting functionality. With easy installation, simple maintenance, and a Lifetime Warranty, this Sutton shower system combines style, functionality, and durability in one comprehensive package. While showcased in Matte Black, it's also available in stainless steel to match various bathroom aesthetics, making it an ideal choice for those seeking a premium shower experience.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.