58 in. H x 5 in. W 4-Jet Shower Panel System with Square Head & Hand Shower Wand in Stainless Steel

  • Mfr # VG08021ST

  • Zoro # G122575988


product price:  $613.99
/ea
Free Shipping & Returns

Key Features

Width
5 in
Height
58 in
Length
20 in
Finish
Stainless
Material
Aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG08021ST
Zoro #
G122575988
UPC #
849922059433
Country of Origin
China

Dimensions

Width
5 in
Height
58 in
Length
20 in

Details

Finish
Stainless
Item
Shower Panel
Material
Aluminium

Description

The VIGO Sutton shower system embodies a modern minimalist design with its sleek Stainless Steel construction, featuring a wall-mount panel that measures 58 in. H X 5 in. W and combines functionality with contemporary aesthetics, incorporating four therapeutic 1.8 GPM high-pressure body spray jets for a luxurious shower experience, a square 8 in. diameter rainfall showerhead for a soothing overhead cascade, and a versatile handheld shower with a 58 in. hose perfect for bathing children or pets, while integrated thermostatic valves ensure precise temperature control, and the eco-friendly flow rate reduces water consumption without sacrificing pressure; the system's Inner Guard technology prevents massage jet clogging, simplifying maintenance alongside easy installation and cleaning, and while showcased in Stainless Steel this versatile shower system is also available in matte black to complement various bathroom aesthetics, all backed by VIGO's lifetime warranty and customer support, making it an ideal choice for those seeking a high-performance, stylish shower upgrade.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.