Shop VIGO
See all product information
Create Account
59 in. H x 6 in. W 4-Jet Shower Panel System with Round Head and Hand Shower Wand in Brushed Gold
- Mfr # VG08013MG
- Zoro # G022575866
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Material
Aluminium
Length
20 in
Width
6 in
Height
59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG08013MG
- Zoro #
- G022575866
- UPC #
- 849922073248
- Country of Origin
- China
Dimensions
- Length
- 20 in
- Width
- 6 in
- Height
- 59 in
Details
- Item
- Shower Panel
- Color
- Gold
- Material
- Aluminium
- Finish
- Matte Brushed Gold
Description
The VIGO Ellington shower system embodies modern minimalist design with its sleek Matte Brushed Gold finish, featuring a wall-mount panel measuring 59 in. H X 6 in. W that combines form and function seamlessly, offering a luxurious shower experience with its 1.8 GPM 4 high-pressure body spray jets for therapeutic relaxation, an 8 in. diameter round rainfall showerhead for a soothing cascade, and a versatile handheld shower with a 58 in. hose for targeted cleansing or bathing pets, while integrated thermostatic valves ensure precise temperature control, and the eco-friendly flow rate conserves water without sacrificing performance, complemented by VIGO's Inner Guard technology to prevent jet clogging, easy installation process, simple cleaning requirements, and the peace of mind of a Lifetime Warranty, with additional finishes available in Matte Black and Stainless Steel to suit various bathroom aesthetics, making it an ideal choice for those seeking a premium, all-in-one shower solution that combines style, functionality, and durability in a single, sophisticated package.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.