59 in. H x 6 in. W 4-Jet Shower Panel System with Round Head, Tub Filler & Hand Shower Wand

  • Mfr # VG08022ST

  • Zoro # G522576042


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Width
6 in
Length
20 in
Height
59 in
Material
Aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG08022ST
Zoro #
G522576042
UPC #
849922059457
Country of Origin
China

Dimensions

Width
6 in
Length
20 in
Height
59 in

Details

Finish
Stainless
Item
Shower Panel
Material
Aluminium

Description

The VIGO Bowery shower system embodies modern minimalist design with its sleek Stainless Steel construction, featuring a wall-mount panel measuring 59 in. H X 6 in. W that seamlessly combines form and function, offering a luxurious shower experience with its 4 high-pressure body spray jets delivering a therapeutic 1.8 GPM flow, while the striking 8 in. diameter round rainfall shower head provides a blissful overhead cascade,a tub-filler spout, complemented by a versatile handheld shower with a generous 58 in. hose for targeted cleansing or bathing pets, all controlled by integrated thermostatic valves for precise temperature regulation, and engineered with eco-conscious flow rates to conserve water without sacrificing performance, further enhanced by VIGO's Inner Guard technology to prevent jet clogging, ensuring easy installation, simple maintenance, and long-lasting durability backed by a lifetime warranty, with this particular model showcased in Stainless Steel , though also available in matte black to suit diverse bathroom aesthetics, making it an ideal choice for those seeking a premium, all-in-one shower solution that marries style, functionality, and sustainability in one striking package.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.