Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 in. H x 7 in. W 6-Jet Shower Panel System w/ Fixed Rainhead and Hand Shower Wand, Stainless Steel

  • Mfr # VG08008

  • Zoro # G522576097


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Height
60 in
Finish
Stainless
Width
7 in
Material
Stainless Steel
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG08008
Zoro #
G522576097
UPC #
816686013247
Country of Origin
China

Dimensions

Height
60 in
Width
7 in
Length
21 in

Details

Finish
Stainless
Item
Shower Panel
Material
Stainless Steel

Description

The VIGO Mateo shower system embodies modern minimalist design with its sleek Stainless Steel construction. It features a wall-mount panel measuring 67 in. H X 6 in. W that houses 6 high-pressure therapeutic body spray jets delivering a luxurious 2.5 GPM flow. The 7 in. diameter round rainfall showerhead provides a blissful overhead cascade, complemented by a versatile handheld shower with a 58 in. hose for targeted cleaning or bathing pets and children. All functions are controlled by integrated thermostatic valves for precise temperature regulation. Multifunctional: With the three knobs, users can activate multiple shower functions simultaneously: showerhead, jets, handheld shower, enhancing the shower experience for personalization and enjoyment. With an eco-friendly flow rate that conserves water without sacrificing performance, enhanced by VIGO's INNERGUARD technology to prevent jet clogging, this shower panel offers easy installation, simple cleaning, and easy maintenance. Exclusively available to suit various bathroom aesthetics, it is backed by a lifetime warranty and customer support, making it a comprehensive and stylish shower solution for the modern bathroom.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.