Shop VIGO
See all product information
Create Account
67 in. H x 6 in. W 6-Jet Shower Panel System with Round Head and Hand Shower Wand, Stainless Steel
- Mfr # VG08001
- Zoro # G122576077
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Length
20 in
Width
6 in
Height
67 in
Finish
Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG08001
- Zoro #
- G122576077
- UPC #
- 813775012266
- Country of Origin
- China
Dimensions
- Length
- 20 in
- Width
- 6 in
- Height
- 67 in
Details
- Item
- Shower Panel
- Material
- Stainless Steel
- Finish
- Stainless
Description
The VIGO Dilana shower system embodies modern minimalist design with its sleek Stainless Steel construction. It features a wall-mount panel measuring 67 in. H X 6 in. W that houses 6 high-pressure therapeutic body spray jets delivering a luxurious 2.5 GPM flow. The 7 in. diameter round rainfall showerhead provides a blissful overhead cascade, complemented by a versatile handheld shower with a 58 in. hose for targeted cleaning or bathing pets and children. All functions are controlled by integrated thermostatic valves for precise temperature regulation. With an eco-friendly flow rate that conserves water without sacrificing performance, enhanced by VIGO's Inner Guard technology to prevent jet clogging, this shower panel offers easy installation, simple cleaning, and maintenance. Exclusively available to suit various bathroom aesthetics, it is backed by a lifetime warranty and customer support, making it a comprehensive and stylish shower solution for the modern bathroom.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.