68 in. H x 6 in. W 6-Jet Shower Panel System with Fixed Rainhead & Hand Shower Wand, Stainless Steel

  • Mfr # VG08005

  • Zoro # G422575770


product price:  $635.99
/ea
Free Shipping & Returns

Key Features

Height
68 in
Finish
Stainless
Length
20 in
Material
Stainless Steel
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG08005
Zoro #
G422575770
UPC #
813775012259
Country of Origin
China

Dimensions

Height
68 in
Length
20 in
Width
6 in

Details

Item
Shower Panel
Finish
Stainless
Material
Stainless Steel

Description

The VIGO Brielle shower system embodies modern minimalist design with its sleek Stainless Steel wall-mount panel, featuring a 68 in. H x 6 in. W profile that seamlessly integrates therapeutic 2.5 GPM body spray jets for a luxurious bathing experience, complemented by a round 6.5 in. diameter rainfall shower head that delivers a blissful overhead cascade, while the versatile handheld shower with a 58 in. hose offers flexibility for bathing children or pets, all controlled by integrated thermostatic valves for precise temperature regulation. Multifunctional: With the four knobs, users can activate multiple shower functions simultaneously: showerhead, jets, handheld shower, enhancing the shower experience for personalization and enjoyment. Engineered with an eco-friendly flow rate that conserves water without sacrificing pressure, utilizing VIGO's Inner Guard technology to prevent jet clogging, making installation straightforward with included hardware, requiring minimal maintenance with easy-to-clean surfaces, backed by a lifetime warranty and dedicated customer support for lasting peace of mind.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.