Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amada Single Handle Single-Hole Bathroom Vessel Faucet in Matte Brushed Gold

  • Mfr # VG03026MG

  • Zoro # G222575871


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Material
Brass
Length
7 in
Finish
Matte Brushed Gold
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG03026MG
Zoro #
G222575871
UPC #
849922047799
Country of Origin
China

Dimensions

Width
2 in
Length
7 in
Height
10 in

Details

Material
Brass
Finish
Matte Brushed Gold
Color
Gold

Description

Experience the perfect blend of modern elegance and functionality with this VIGO Amada 1-hole matte brushed gold vessel bathroom sink faucet. Standing at an impressive 10-in. tall with a 5-in. spout reach, this faucet makes a bold statement in any bathroom. The sleek, minimalist design features a striking waterfall spout that creates a mesmerizing cascade effect, turning everyday routines into luxurious experiences. Crafted with precision, the 2-in. diameter base ensures stability and seamless installation. The high-quality construction guarantees long-lasting performance, while the smooth lines and contemporary aesthetics effortlessly elevate your bathroom's decor. Whether you're renovating or building a new home, this faucet adds a touch of sophistication that complements various interior styles. Available in versatile finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold, you can easily find the perfect match for your unique taste and existing bathroom fixtures.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.